Karcher Municipal High Pressure Cleaner For MC 150 Sweeper
Write a Review
|
Questions & Answers (0)
Product Description
Add a High Pressure Cleaner 2320 PSI operating pressure with 30 ft hose to MC 150 Sweeper. Neatly tucks away when not in use. Machine not included.
PRICE
$3,499.00
1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Height | 18 in |
| Weight | 41 lbs |
| Cord Length | 16 |
| Hose Length | 36 |
| Net Weight | 41 |
Product Details
| Type | Pressure Washer |
| Pressure Power | 2460 |
| Color | Gray |
| Accessory Type | Pressure Washer |
| For Use With | 1.442-237.2 |
| Material | Steel |
| Description | High Pressure Cleaner For MC 150 Sweeper |
| Frame Material | Steel |
| Manufacturers Part Number | MUN 056 |
| Compatible Part/Model Number | MC 150 |
| Brand | Karcher Municipal |
Warranty
| Warranty | 1 yr |