- Karcher Municipal MCM 600 Diesel 4-stroke engine Cummins F3.8L (154 hp), 7.84 cu yard Debris Hopper Mechanical Sweeper and 91" cleaning path
- Ideal choice for municipal cleaning in urban and suburban areas, as well as the best option for the heavy-duty sweeping needs of industrial plants (foundries, cement factories and mines), and for all jobs that require high sweeping performance without releasing any dust particles in the air
- Performance and cost saving MCM 600 is equipped with electronically controlled "automotive" hydrostatic traction and load-sensing system to optimize power supply, as well as energy saving in any working and driving condition
- ECO mode function ensures fuel saving up to 25%
Karcher Municipal MCM 600 Mechanical Diesel Sweeper with 2 Brush System, 102" Cleaning Width
Write a Review
|
Questions & Answers (0)
Product Description
Features:
See price in cart
1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 233 in |
| Width | 81 in |
| Height | 116 in |
| Weight | 18298 lbs |
| Cleaning Width | 102 in |
| Turning Radius | 9 ° |
Product Details
| Type | Ride-On |
| Horsepower | 156 HP |
| Color | White |
| Cleaning Capacity | 559,723 ft²/hr |
| Style | Double Brush |
| Power Source | Diesel Engine |
| Voltage | 24 V |
| Material | Steel/Glass/Plastic |
| Description | Mechanical Diesel Sweeper |
| Manufacturers Part Number | 1.999-052.0 |
| Decibels | 127 |
| Number of Brushes | 2 |
| Hopper Capacity | 1585 gal |
| Brand | Karcher Municipal |
| Speed | 25 mph |
Warranty
| Warranty | 1 yr |