Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gazebos, Pavilions, & Pergolas

Designed to provide shelter from sun or rain or to enhance the aesthetic appeal of outdoor gathering space, Gazebos, Pavilions & Pergolas add a functional and decorative touch to a variety of outdoor locations, including parks, apartment complex common areas, businesses, and homes. To stand up against the elements, they are constructed from durable materials like aluminum, recycled plastic, or galvanized steel, and come in assorted colors to suit a wide range of décor preferences.
Filters
Gazebos

Gazebos

CompareImageMaterialFrame MaterialColorLengthWidthPeak HeightBrandModel #Price
Palram - Canopia Dallas Gazebo, 14' x 16', Gray
Polycarbonate
Aluminum
Gray
16 ft
13 ft 11 in
9 ft 9 in
Palram - Canopia
WBB3234887$5,615.00
Behlen Country BinVista™ Gazebo, 16' Dia. x 15'H, Galvanized
Galvanized Steel
Galvanized Steel
Silver
16 ft
16 ft
15 ft
Behlen Country
WBB3218148$7,999.00
Palram - Canopia Dallas Gazebo, 14' x 20', Gray
Polycarbonate
Aluminum
Gray
20 ft 1 in
13 ft 11 in
9 ft 9 in
Palram - Canopia
WBB3234888$6,869.00
Palram - Canopia Dallas Gazebo, 14' x 14', Gray
Polycarbonate
Aluminum
Gray
14 ft
14 ft
9 ft 9 in
Palram - Canopia
WBB3234883$4,949.00
Hanover HANGAZ13X10-GRY Gazebo, 117"L x 156"W x 99"H, Dark Gray
Polycarbonate
Aluminum
Dark Gray
9 ft 9 in
13 ft
8 ft 3 in
Hanover
WBB2336888$2,165.00
Hanover HANGAZCN13X10-GRY Gazebo, 117"L x 156"W x 99"H, Dark Gray
Polycarbonate
Aluminum
Dark Gray
9 ft 9 in
13 ft
8 ft 3 in
Hanover
WBB2336886$2,415.00
Pergolas

Pergolas