- Rigid Gooseneck Only
- Deck mounted
- 5-1/2" (140 mm) rigid spread gooseneck
- 10-1/4" (260 mm) high from deck to top of gooseneck
- 5-1/8" (130 mm) clearance from deck to stream regulator outlet
T&S Brass B-0520 Rigid Gooseneck Only
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$99.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 10-13/16 in |
| Inlet Connection | 1/2 in |
| Spout Reach | 5-9/16 in |
| Spout Height | 5-11/16 in |
Product Details
| Type | Scrub & Laboratory |
| Color | Silver |
| Mounting Location | Deck |
| Description | Rigid Gooseneck |
| Package Quantity | 1 |
| Manufacturers Part Number | B-0520 |
| Faucet Holes | 1 |
| Handle Style | No Handles |
| Brand | T&S Brass |
Compliance & Certifications
| Certifications | "ASME A112.18.1 / CSA B125.1, NSF/ANSI 61, AB1953-2006" |