ZURN AquaSpec® Z82900 Polypropylene single laboratory faucet with an integral shank, a needle point valve and a 5 3/4 [146mm] rigid gooseneck spout. Unit is furnished with a serrated nozzle outlet and a 1/2 NPSM male mounting shank and locknut
Zurn Z82900 - Deck Mounted Single Lab Faucet For Di/Dw/Ro Water
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$325.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 13-1/4 in |
| Inlet Connection | 1/2 in |
| Spout Reach | 5-3/4 in |
| Spout Height | 7-7/8 in |
Product Details
| Type | Medical |
| Color | Silver |
| Mounting Location | Deck |
| Manufacturers Part Number | Z82900 |
| Faucet Holes | 1 |
| Handle Style | Single |
| Brand | Zurn |
Compliance & Certifications
| Lead Free Compliant | No |
| ADA Compliant | No |