Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zurn

Model # :WBB528183

MPN #: Z825B2-XL

Zurn Single Lab Faucet with 5-3/8" Gooseneck and Four Arm Handle - Lead Free

Product Description
Polished chrome-plated single laboratory faucet with integral shank, quarter turn ceramic disc cartridges and a 5-3/8" centerline rigid or swing gooseneck spout. Unit is furnished with a 2.2 GPM pressure compensating aerator (complying with ANSI A112.18.1 Standard for flow), vandal-resistant color-coded metal four arm handle, mounting hardware and a 1/2" NPSM coupling nut for standard lavatory riser.

PRICE
$179.95

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height13 in
Weight3 lbs
Inlet Connection1/2 in
Spout Reach5-3/8 in
Spout Height8-7/8 in

Product Details

TypeMedical
ColorSilver
Gallons per Minute2.2 gal/min
Liters per Minute8.33 LPM
StyleLead Free
Mounting LocationDeck
MaterialCast Brass
Manufacturers Part NumberZ825B2-XL
Faucet Holes1
Handle StyleSingle
BrandZurn

Compliance & Certifications

ADA CompliantYes