Petersen Rigid Plastic Liner Square 36 Gallon Receptacles - 200-0269
Write a Review
|
Questions & Answers (0)
Product Description
Easy to clean plastic liner adds years of service to concrete receptacles. Use with 36 gallon square concrete receptacles.
PRICE
$169.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17 in |
| Depth | 17 in |
| Height | 29 in |
Product Details
| Type | Trash Can Liner |
| Capacity | 36 gal |
| Material | Plastic |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 200-0269 |
| Indoor/Outdoor | Outdoor |
| Shape | Square |
| Brand | Petersen Manufacturing |