Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vornado

Model # :WBB3224303

MPN #: EH1-0228-06

Vornado® Rise 12H Tower Heater, 900W, 120V, Black

Product Description
With its faceted geometric design, RISE 12H adds a new angle to desktop heat. Creating robust heat and strong airflow for its size, RISE 12H warms your space while its modern design complements it. Two heat settings and a fan-only mode give you several options to achieve optimal comfort while the simple controls make it easy to use, advanced safety features, including a 2-stage auto-shutoff system and tip-over protection, along with a 5-year warranty, will keep your mind at ease. Raise expectations with the RISE 12H tower heater.

Features:
  • Small room heat circulation
  • Cool-touch case
  • Tight grille vanes


PRICE
$56.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-3/4 in
Width8-9/16 in
Height12-13/16 in
Weight4 lbs
Cord Length6 ft

Product Details

TypeTower Heater
ColorBlack
Amperage12.5 A
Heat Settings2
Wattage900 W
Voltage120 V
MaterialPlastic
Plug TypeNEMA 1-15P
Manufacturers Part NumberEH1-0228-06
BTU5118 BTU
BrandVornado
Frequency60 Hz

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsETL