Vornado® Rise 20H Tower Heater, 1500W, 120V, Black
Write a Review
|
Questions & Answers (0)
Product Description
Enjoy the minimalistic style and powerful comfort of the Rise20H tower heater- a sleek addition to any space. The unexpected heat and airflow experience will fill your room with warmth and comfort while the 3-heat settings and auto or continuous fan-only mode make it simple to use. Tip-over protection and a 2-stage auto-shutoff system will keep your mind at ease along with a 5 year warranty.
PRICE
$76.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/2 in |
| Width | 8 in |
| Height | 20-5/16 in |
| Cord Length | 6 ft |
Product Details
| Type | Tower Heater |
| Color | Black |
| Amperage | 12.5 A |
| Heat Settings | 3 |
| Wattage | 1500 W |
| Voltage | 120 V |
| Includes | Remote Control |
| Plug Type | NEMA 1-15P |
| Manufacturers Part Number | EH1-0229-06 |
| BTU | 5118 BTU |
| Brand | Vornado |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | ETL |