RITZ BITS Cheese Sandwich Crackers, 1 oz, 48 Count
Write a Review
|
Questions & Answers (0)
Product Description
A 48 count box of Ritz Bits Cheese Sandwich Crackers. Delicious Ritz Bits Sandwich Crackers are tiny, bite-sized versions of Ritz Cheese Cracker Sandwiches made with real cheese. Portabl, packable snacks for home, school or work.
PRICE
$83.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 oz. |
Product Details
| Type | Snacks |
| Flavor | Cheese |
| Package Type | Box |
| Package Quantity | 48 |
| Description | Ritz Bits Cheese Sandwich Cracker |
| Manufacturers Part Number | 304-00071 |
| Gluten Free | No |
| Brand | Mondelez |