Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Universal Tool

Model # :WBB236362

MPN #: UT8942-10-32

Universal Tool UT8942-10-32, Rivet Nut Tool 600 RPM - #10-32 Head

Product Description
  • A choice of speeds and hold and drive heads to handle Riv-nut® setting from 4mm to 1/4"
  • Unique paddle forward-reverse trigger for instant change in direction
  • 0.4 HP Motor for extra stall resistance
  • Through handle exhaust
  • Combined Softouch coating and ergonomic grip offers ultimate comfort and reduced vibration
  • Best for: High volume hold and drive applications in aircraft and light assembly industries


PRICE
$1,325.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-1/4 in
Weight3 lbs
Hose Size Inside Diameter3/8"

Product Details

RPM600 rpm
Horsepower0.4 HP
Air Inlet Thread Size (NPT)1/4 in
Tool TypeScrewdrivers
Pressure90 PSI - 6.2 BAR psi
Wattage290 W
CFM High16 CFM
DescriptionRiv Nut Tool
Manufacturers Part NumberUT8942-10-32
Average CFM4 CFM
ExhaustHandle
BrandUniversal Tool