MasterVision River Magnetic Glass Dry-Erase Board, 24"W x 18"H
Write a Review
|
Questions & Answers (0)
Product Description
Glass is the finest dry erase surface available today. It never ghosts, cleans easily and is perfect for extensive use. The 18" x 24" opaque magnetic glass surface allows you to use the surface for posting or writing. This ultra-modern glass board features square corners with a pass through mounting system that makes installation easy. The 4mm tempered glass surface is compatible with high intensity magnets. Works with wet erase and dry erase markers. Mounts vertically or horizontally and features a lifetime surface warranty. Perfect for offices, training environments, meeting rooms and more.
PRICE
$61.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 1/5 in |
| Height | 18 in |
| Weight | 7 lbs |
| Board Size (W x H) | 24 x 18 in |
Product Details
| Assembly Required | Yes |
| Type | Glass Dry Erase Board |
| Board Type | Glass Dry Erase Board |
| Frame Color Family | Frameless |
| Color | White |
| Surface Material | Glass |
| Style | Glass Board |
| Description | Magnetic Glass Board |
| Package Quantity | 1 |
| Frame Material | Frameless |
| Manufacturers Part Number | GL040107 |
| Magnetic | Yes |
| Brand | MasterVision |
Warranty
| Warranty | Lifetime Limited |