Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rice Lake

Model # :WBB2381028

MPN #: 194740

Rice Lake 550-10-1BLE Digital Chair Scale with 17"W Seat & Bluetooth BLE 4.0, 660 lb x 0.2 lb

Product Description
The Rice Lake 550-10-1 digital chair scale is designed for patients who find it difficult to, or cannot, stand. The molded plastic seat is easy to clean, comfortable and safe up to 660 pounds. Swing-up arms enable easy access from either side, and a flip-up footrest can be used for additional patient comfort. A large push-button display lights up for easy viewing and an audible beep sounds at the end of each weigh cycle.

Features:
  • 17" wide chair seat
  • Includes swing-up arms and flip-up footrest
  • Bluetooth® BLE 4.0 compatible
  • Enameled tubular steel frame
  • Four heavy-duty locking caster wheels
  • Swing-up arms
  • Flip-up footrest
  • Push-button LCD display
  • BMI (body mass index) function
  • Hold function
  • Units of Measure: lb only, kg only, lb/kg
  • Motiontrap™ movement compensation technology
  • EHR capable
PRICE
$2,219.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20-1/2 in
Width33-7/16 in
Height37-7/16 in
Weight Capacity660 lbs
Weight54 lbs
Seat Width17 in
Readability0.2 kg
Display Digit Height3/4" (1.9mm)
Unit of Measurementlb, kg
Height RodN

Product Details

Assembly RequiredYes
DisplayLCD
Power Supply9VDC 6 AA Alkaline Batteries (Included), 120V/230VAC AC Adapter (Not Included)
WheelsY
Operating Temperature50° - 104° F / 14° to 40° C
MaterialEnameled Tubular Steel Frame, Molded Plastic
Manufacturers Part Number194740
BrandRice Lake
TypeChair Scale
ColorGray, White
HandpostN
Package Quantity1
DescriptionDigital Chair Scale with Bluetooth® BLE 4.0
InterfaceRS-232, USB, Bluetooth® BLE 4.0
Battery Life Hours25 Hours of Continuous Use
Legal for TradeNo

Warranty

Warranty2 yr

Compliance & Certifications

Certificationsc-Met, E113986