Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Safco

Model # :WBB3116442

MPN #: 1223DE

Safco® AlphaBetter 2.0 Height Adjustable Desk, Pendulum Bar 29"-43"H, Dry Erase

Product Description
Help students stay productive and focused with the AlphaBetter 2.0 height-adjustable student desk available in gray laminate or markerboard top. This desk comfortably accommodates students of all sizes as they work or sketch ideas. A pendulum footrest allows students to redirect excess energy and continue to move, even as they sit – providing ergonomic support, increasing comfort, and promoting cardiovascular health. Great for active classroom environments, this student desk has the added benefit of optional casters for better mobility throughout the classroom. All 29-43" desks accommodate students in 5th grade and up – along with adults – at seated and standing heights.

Features:
  • Health-positive design with heigh-adjustability and pendulum footrest that promotes constant movement.
  • Highly flexible with adjustable nylon glides, optional casters, and adjustable desktop.
  • Durable, clean design with powder-coated steel frame and high-pressure laminate top with 3mm edge banding.
  • Available with Gray Nebula or dry erase laminate work surface.
  • Hardworking with 200 lbs. weight capacity.
  • Quick, 48-hour shipping and easy to assemble.
  • Adjusts from 29" H to 43" H.
  • Overall Dimensions: 27.75" W x 29-43" H x 19.75" D


PRICE
$409.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width27-3/4 in
Depth19-3/4 in
Height43 in
Weight Capacity200 lbs
Gauge16

Product Details

TypeAdjustable Desk
ColorWhite
SeriesAlphaBetter
Top Color FamilyWhite
Capacity1 Person
Frame MaterialSteel
ShapeRectangle
Top MaterialLaminate
BrandSafco