Rockwood Dome Door Stop W/ Keeper, 2-1/2" Dia, Satin Chrome - Pkg Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
TheRockwood 472door stop from Assa Abloy features a keeper that connects the door to the door stop to keep it open when hooked up properly.
PRICE
$188.85 Sold in packages of 3 / $62.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
| Diameter | 2-1/2 in |
Product Details
| Type | Dome Stop with Keeper |
| Interior or Exterior Use | Both |
| Package Quantity | 3 |
| Description | Door Stop |
| Color | Satin Chrome |
| Manufacturers Part Number | 472.26D |
| Grade | Standard |
| Brand | Rockwood |
Warranty
| Warranty | 1 yr |