Rockwood Door Stop Kick Down, Oxidized Satin Bronze - Pkg Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
TheRockwood 461Lis a kick down door stop with a unique assembly design concealing the axle in the base. It's used with doors up to 3" door-to-floor
PRICE
$170.85 Sold in packages of 3 / $56.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
Product Details
| Type | Kick Down |
| Interior or Exterior Use | Both |
| Package Quantity | 3 |
| Description | Door Stop |
| Color | Oxidized Satin Bronze |
| Manufacturers Part Number | 461L.26D |
| Grade | Standard |
| Brand | Rockwood |
Warranty
| Warranty | 1 yr |