A Rockford Separator is designed for exceptionally high efficiency in retaining a wide variety of insoluble wastes. Maximum water travel with minimized turbulence through the filtering action of its screens prevents evacuation into drainage systems which may cause blocking, stoppages and backups. The ROI series is a new series of oil interceptors offer users a 17 models and holding capacities from 350 gallons to 10,000 gallons.
Rockford ROI-500 - Oil Interceptor - 500 Gallon Capacity - Steel
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$13,999.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 48 in |
| Height | 54 in |
| Inlet/Outlet Height | 42 in |
| Connection Size | 4 in |
Product Details
| Type | Oil Interceptor |
| Capacity | 500 gal |
| Material | Steel |
| Connection Style | Female NPT |
| Manufacturers Part Number | ROI-500 |
| Brand | Rockford |