A Rockford Separator is designed for exceptionally high efficiency in retaining a wide variety of insoluble wastes. Maximum water travel with minimized turbulence through the filtering action of its screens prevents evacuation into drainage systems which may cause blocking, stoppages and backups. The RCb series is a catch basin for commercial drainage applications.
Rockford RCB-20 - Catch Basin - 24-1/2" L X 12-1/2" W X 38" H - Steel
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 24-1/2 in |
| Width | 12-1/2 in |
| Height | 38 in |
| Inlet/Outlet Height | 4 in |
Product Details
| Type | Catch Basin |
| Material | Steel |
| Manufacturers Part Number | RCB-20 |
| Brand | Rockford |
Related Products
Recommended for removing and retaining grease from wastewater in kitchen and restaurant areas where food is prepared. Corrosion-resistant, Dura-Coated steel body with slip resistant cover, flow diffusing baffle, integral trap, and external vented inlet flow control. Furnished with No-Hub inlet and outlet as standard connections (IP available upon request) 3/8" allen bolt lift handle assembly
GT2701 Grease InterceptorZurn Light Commercial Acid Resistant Coated interior and exterior fabricated steel low type grease interceptor, PDI rated at 35 GPMand 70 Lbs. grease capacity, with internal air relief by-pass, bronze cleanout plug and visible double wall trap seal with removablepressure equalizing/flow diffusing inlet baffle, fixed botttom outlet baffle, and visible double wall trap seal. Gasketed non-skid securedcover with center tie down assembly, complete with external flow control fitting. Regularly furnished with low inlet and outlet.
ZURN Z1180Acid Resistant Composite Interceptor, in lieu of fixture 'P' trap, for on-floor installation,with removable PVC sediment bucket having a removable 3/32" dia. perforated flowdefusing/intercepting PVC screen, with top access gasketed secured cover, stainlesssteel draw latches and hardware with an ABS handle for easy removal of sedimentbucket and screen. Regularly furnished with 2" threaded low inlet and high outlet.
A horizontal retention basin makes storing and draining drums that much more efficient. A steel design can withstand a variety of environment including those that are extremely hot. Fork pockets are included to for simple lifting and maneuvering. The built-in horizontal drum cradles are sloped for time saving during draining. Features: Unit is non-flammable and heavy-duty in order to dispense or store steel drums 100% Recycled steel to resist extreme heat environments Rugged steel construction provides durability and repair ability Features built in fork pockets for portability
HPLC Can Spill Basin with 5-gallon spill capacity, polyethylene, translucent. The durable, polyethylene Spill Basin keeps work areas clean around the HPLC cans, and captures any leakage from HPLC inflow tubes. The basin provides additional protection from accidental "bumping" when cans are stored on the floor. Sized to accept Justrite's two and five-gallon poly disposal cans with a 12" (305mm) diameter, this leakproof basin makes cleanup easy and offers a spill capacity of up to five gallons in accordance with EPA requirements. The translucent color detects spills even at a distance. ...