Cortech USA Rocking Chair, 30"W x 45"D, Blue Gray
Write a Review
|
Questions & Answers (0)
Product Description
The Radial Rocker is one piece rotationally molded plastic, for increased strength and durability. The chair is manufactured to ISO quality standards and passes the Cal 133 Burn Test.
PRICE
$729.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 45-1/2 in |
| Height | 40 in |
| Weight Capacity | 1500 lbs |
| Seat Height | 17 in |
Product Details
| Type | Correctional Seating |
| Frame Color Family | Blue Gray |
| Color | Blue Gray |
| Seat Color Family | Blue Gray |
| Description | Rocking Chair |
| Frame Material | Plastic |
| Arm Type | Fixed |
| Manufacturers Part Number | 146484BG |
| Back Type | Low Back |
| Seat Material | Plastic |
| Brand | Cortech USA |
Warranty
| Warranty | 10 yr |