Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WB985729

MPN #: PM4-3348-RL

Vestil Roll Moving Manual Pallet Jack, 4000 lb. Capacity, 33"W x 48"L Forks

Product Description
This unique pallet truck lifts and transports rolls of material with ease. With a service range of 0" to 6-3/4", reels can be easily rolled onto the forks from ground level and elevated for transport throughout the workplace. Tapered, V-shaped forks keep the roll centered on the pallet jack. Functions like any standard pallet truck with a convenient 3-stage (raise, neutral, lower) fingertip control and a safety loop handle. Rolls smoothly on 7" polyurethane steer wheels and 4-1/2" polyurethane load rollers. Usable width is 18".

PRICE
$2,939.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length78 in
Width33 in
Height43-13/16 in
Lowered Height0 in
Raised Height7-3/4 in
Weight Capacity4000 lbs
Distance Across Forks33 in
Fork Length48 in
Fork Width7-1/2 in
Distance Between Forks18 in
Fork Thickness2 in

Product Details

Assembly RequiredNo
TypeRoll Moving Pallet Jack
ColorYellow
Wheel TypeSolid
Load Wheel MaterialPolyurethane
MaterialSteel
OperationManual
Manufacturers Part NumberPM4-3348-RL
Handle StyleErgonomic Handle
Steer Wheel MaterialPolyurethane
BrandVestil