Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ravas

Model # :WBB1964714

MPN #: 110-GI

Ravas Manual Pallet Jack Scale Truck, 5000 lb. Capacity, 27"W x 47-1/2"L Forks

Product Description
An inaccurate calculation can lead to significant losses when shipping weights are a source of income. And, if you calculate weight with a static floor scale, you are wasting time, human resources, and valuable warehouse space.The 110 combines the functions of a pallet jack and a scale, eliminating the need for separate weighing processes. This integration saves time by allowing users to weigh and move palletized goods in a single step.

Accurate: The RAVAS-110 maintains 0.1% accuracy for precise weight measurements, ensuring that goods are weighed correctly before transportation or storage. It's an ideal solution for shipping, logistics, and inventory management.

Real-time Data: Equipped with a digital display, the RAVAS-110 provides real-time weight readings. This feature allows operators to monitor and record weights on the spot, contributing to efficient logistics processes, inventory management, and piece counting.

Productive: The 110 contributes to a seamless workflow by combining material handling and weighing into a single step. This integration helps minimize handling steps, reduce the risk of errors, and improve overall process efficiency.

Durable: The 110 is suitable for various industries, including manufacturing, warehouses, distribution centers, and retail. It can handle a range of pallet sizes and weights, making it adaptable to different applications.

Features:
  • Low battery warning in display
  • Auto shut off after 3 minutes of non-use
  • Error messages in display
  • Totalling with sequence number
  • Gross/net weighing
  • Automatic and manual zero correction


PRICE
$1,549.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length47-1/2 in
Width27 in
Lowered Height3-1/8 in
Raised Height8 in
Weight Capacity5000 lbs
Weight280 lbs
Distance Across Forks27 in
Fork Length48 in
Fork Width7 in
Distance Between Forks13 in

Product Details

Assembly RequiredNo
TypeManual Pallet Jack Scale
ColorYellow
Wheel TypeSolid
Steer Arc Degrees210 °
Scale Accuracy15
Load Wheel MaterialPolyurethane
MaterialSteel
OperationManual
Manufacturers Part Number110-GI
Entry RollersNo
Steer Wheel MaterialRubber
BrandRavas

Warranty

Warranty1 Year