WMI® Roll & Set Leveling Caster WSGD-120F 1100 Lb. Capacity - Swivel Plate Mount
Write a Review
|
Questions & Answers (0)
Product Description
Aluminum die-casted Ivory frame finish to prevent corrosion, Nut adjustment with smooth oscillating level operation, Non-marking Nylon Wheel and Aluminum casted Pad, double ball bearing to allow for gentle maneuvering cover protection and extend service life.
PRICE
$129.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-17/32 in |
| Height | 4-25/32 in |
| Weight Capacity | 1100 lbs |
| Weight | 5 lbs |
| Wheel Diameter | 2-7/8 in |
| Mounting Bolt Hole Diameter | 7/16 in |
| Pilot Hole Diameter | 7/16 in |
| Plate Size | 3-3/4 x 3-3/4 in |
| Stem Width | 7/16 in |
Product Details
| Assembly Required | No |
| Wheel Material | Solid Nylon |
| Type | Swivel, Plate Mounted |
| Brake Type | Leveling Pad |
| Color | White |
| Caster Type | Swivel |
| Caster Rig Material | Powder Coated |
| Description | Low Profile Leveling Caster |
| Package Quantity | 1 |
| Manufacturers Part Number | WSGD-120F |
| Brand | WMI |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ISO9001, ROHS, REACH |