WMI® Caster and Leveler in One Unit WMLC-200FS - 220 Lb. Capacity - Plate Mounted
Write a Review
|
Questions & Answers (0)
Product Description
WMI® Caster and Leveler in One Unit WMLC-200FS - 440 Lb. Load Rating - Plate Mounted
New concept design with flexible extended height adjustment, Aluminum Diecasted frame to prevent corrosion. Smooth oscillating level operation that comes with double ball bearings to allow for gentle maneuvering with cover protection
New concept design with flexible extended height adjustment, Aluminum Diecasted frame to prevent corrosion. Smooth oscillating level operation that comes with double ball bearings to allow for gentle maneuvering with cover protection
PRICE
$45.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-5/16 in |
| Height | 2-27/32 in |
| Weight Capacity | 220 lbs |
| Weight | 2 lbs |
| Wheel Diameter | 2 in |
| Mounting Bolt Hole Diameter | 1/4 in |
| Pilot Hole Diameter | 1/4 in |
| Plate Size | 2-7/8 x 2-7/8 in |
| Stem Width | 1/4 in |
Product Details
| Assembly Required | No |
| Wheel Material | Solid Nylon |
| Type | Swivel, Plate Mounted |
| Brake Type | Leveler |
| Color | White |
| Caster Type | Swivel |
| Caster Rig Material | Powder Coated |
| Caster Index | Swivel Plate Casters |
| Description | Caster & Leveler in One |
| Package Quantity | 1 |
| Manufacturers Part Number | WMLC-200FS |
| Brand | WMI |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ISO 9001, ISO 14001 |