WMI® Stainless Steel Leveling Caster WMIS-80SUD 880 Lb. Capacity - Swivel Stem Mount
Write a Review
|
Questions & Answers (0)
Product Description
Premier Stainless Steel Leveling caster to abrasion resistance, Thumbwheel adjustment with smooth oscillating level operation, Polyurethane Wheel and Pad, double ball bearing to allow for gentle maneuvering cover protection and extend service life.
PRICE
$335.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-13/16 in |
| Height | 4-1/8 in |
| Weight Capacity | 881 lbs |
| Weight | 3 lbs |
| Wheel Diameter | 2-1/2 in |
| Mounting Bolt Hole Diameter | M12 in |
| Pilot Hole Diameter | M12 in |
| Stem Width | M12 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Type | Extra Heavy Duty |
| Brake Type | Leveling Pad |
| Color | Brown |
| Caster Type | Swivel with Brake |
| Caster Rig Material | Stainless Steel |
| Caster Index | Leveling |
| Description | Low Profile Stainless Steel Leveling Caster |
| Package Quantity | 1 |
| Manufacturers Part Number | WMIS-80SUD |
| Brand | WMI |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ISO9001, ROHS, REACH |