Karcher Standard Main Roller Brush for KM85 Sweeper - 4.762-430.0
Write a Review
|
Questions & Answers (0)
Product Description
Karcher Standard Main Roller Brush for KM85 Sweeper - 4.762-430.0
Main Roller Brush, Standard for Karcher KM85 Sweeper.
Main Roller Brush, Standard for Karcher KM85 Sweeper.
PRICE
$679.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 10 in |
Product Details
| Material | Plastic |
| Description | Standard Main Roller Brush |
| Color | Black |
| Application | Sweeping |
| Manufacturers Part Number | 4.762-430.0 |
| Floor Type | Concrete, Ceramic Tile, Linoleum |
| For Use With | Karcher |
| Brand | Karcher |