Karcher Additional Left Side Brush Kit for KM85 Sweeper - 2.852-321.0
Write a Review
|
Questions & Answers (0)
Product Description
Additional left side brush kit for Karcher KM85 Sweeper.
PRICE
$2,395.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 2 in |
Product Details
| Material | Plastic |
| Description | Additional Left Side Brush Kit |
| Color | Black |
| Application | Sweeping |
| Manufacturers Part Number | 2.852-321.0 |
| Floor Type | Concrete, Ceramic Tile, Linoleum |
| For Use With | Karcher |
| Brand | Karcher |