Karcher Roller Brush, Medium Grade, 25", Red
Write a Review
|
Questions & Answers (0)
Product Description
Red standard roller brush for maintenance cleaning.
PRICE
$119.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22 in |
| Size | 22 in |
Product Details
| Style | Brush : Cylindrical |
| Type | Rolling Brush |
| Package Quantity | 1 |
| Color | Red |
| Manufacturers Part Number | 4.035-187.0 |
| For Use With | B60, B80 |
| Brand | Karcher |