Rigid Lifelines® Rolling "A" Frame Fall Protection System, 21' x 25' x 26', 2 Person Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Rigid Lifelines® Rolling A-Frames are the ultimate in portability for fall protection systems. Simply roll the system into position and lock into place. Compared to the setup and breakdown of temporary guardrail systems, our Rolling A-Frames install much more quickly and are less likely to get in the way of production or maintenance processes. Plus, our Rolling A-Frame systems can eliminate the need for a permanently installed system, while providing coverage to virtually every location in your plant. Ideal for Aircraft Maintenance & Manufacturing, Large Vehicle Maintenance & Manufacturing, Oil & Gas Drilling & Extraction, Mining & Excavating, Utilities. It has an Inside Clear Width of 21'.
PRICE
$22,152.99
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 25 ft |
| Height | 26' 7" ft |
| Weight | 2175 lbs |
Product Details
| Type | Portable |
| Material | A36 Structural, A500B Tubing |
| Description | Rolling "A" Frame Fall Protection System |
| Color | Yellow |
| Manufacturers Part Number | FAPF-2-2525-DST |
| Brand | Rigid Lifelines |