Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fantech

Model # :WBB2146244

MPN #: 5ACC15FS

Fantech Roof Mount Damper 5ACC15FS, Curb Fixed, Non-Vented, 15" x 8"

Product Description
Fixed Non-Ventilated Curb Manufactured from heavy gauge galvanized steel. Corners are welded construction. The curb features fiberglass insulation that deadens sound and minimizes heat loss. The unit equipped with shutter flanges and 11/2" and a wood nailed (fixed roof curbs only). Class 2.

PRICE
$175.95

Min. purchase quantity is 2
2
2
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8 in
Width23 in
Weight11 lbs

Product Details

Mounting LocationRoof
MaterialGalvanized Steel
DescriptionAccessory
Manufacturers Part Number5ACC15FS
BrandFantech

Warranty

Warranty1 yr