Fantech Roof Mount Damper 5ACC19RD, 19" x 19"
Write a Review
|
Questions & Answers (0)
Product Description
Manufactured from 19-gauge galvanized steel frame 2" deep with 1" flange. For quiet operation aluminum blades have felted edges. Pre-punched conduit hole knock-out. Class 1.
PRICE
$73.95
3
3
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 21 in |
| Height | 21 in |
| Weight | 5 lbs |
Product Details
| Mounting Location | Roof |
| Material | Galvanized Steel |
| Description | Accessory |
| Manufacturers Part Number | 5ACC19RD |
| Brand | Fantech |
Warranty
| Warranty | 1 yr |