Fantech Contour Grille With Collar CG4, For 4" Duct
Write a Review
|
Questions & Answers (0)
Product Description
Grilles are manufactured of flame retardant, polypropylene that resist yellowing. White matte finish can be painted to match walls or ceiling.
PRICE
$32.95
9
9
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-3/16 in |
| Width | 6-3/16 in |
| Height | 3-7/8 in |
| Weight | 1 lbs |
| Duct Size | 4 in |
Product Details
| Material | Galvanized Steel |
| Description | Contour Grille With Collar |
| Color | Gray |
| Manufacturers Part Number | CG4 |
| Brand | Fantech |
Warranty
| Warranty | 5 yr |