Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hougen

Model # :WBB3185798

MPN #: 11742-4

Hougen® RotaMagic™ Super Concentrated Cutting Fluid, 1 Gallon Bottle, Pack of 4

Product Description
RotaMagic™ cutting fluid - new formula and now in hougen blue!. RotaMagic™ super concentrated cutting fluid is water soluble, biodegradable cutting lubricant that yields a 10:1 ratio when mixed with water. RotaMagic™ extends tool life and improves cutter performance and annular cutters.

PRICE
$289.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1 Gallon

Product Details

Country of OriginMade In USA
Package TypeBottle
Package Quantity4
DescriptionSuper Concentrated Cutting Fluid
Manufacturers Part Number11742-4
FormulaMix Ration 10:1 (Water)
For Use WithCutting Tools
BrandHougen