Tap Magic Formula 2 Eco-Oil Cutting Fluid - 1 Gallon - Pkg of 2 - Made In USA - 60128C
Write a Review
|
Questions & Answers (0)
Product Description
Tap Magic Formula 2 Eco-Oil is totally biodegradable and has a natural oil base that's remarkably low in odor and smoke - even on cuts that produce a lot of heat. It contains our EP-X3 additive for a synergistic boost in performance. Highly effective for all cuts on all metals.
Applications:
Highly suggested when low odor and low smoke are desired qualities of the metal cutting operation. Drilling, tapping, milling - an excellent choice for any cut on any metal when a biodegradable cutting fluid is called for in your environment.
Applications:
Highly suggested when low odor and low smoke are desired qualities of the metal cutting operation. Drilling, tapping, milling - an excellent choice for any cut on any metal when a biodegradable cutting fluid is called for in your environment.
PRICE
$175.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 Gallon |
Product Details
| Country of Origin | Made in USA |
| Flash Point | 610 Degrees F |
| Package Type | Container |
| Package Quantity | 2 |
| Manufacturers Part Number | 60128C |
| Formula | Formula 2 Eco-Oil |
| For Use With | All Metals |
| Brand | Tap Magic |