Action Pump Ryton Rotary Drum Pump 3004 - 8 GPM
|
Questions & Answers (0)
Product Description
Ryton Rotary Pump dispenses 8 GPM. Used for aggressive chemicals such as Esters, Alcohols (Propyl, Amyl, Benzyl), Bases, Hydrocarbons, Ketones. Fits 15, 30 & 55 gallon drums with a 2" bung opening.
Do not use with Isopropyl Alcohol; we recommend using Model B623144 for Isopropyl Alcohol.
Included: 3 piece suction tube, 2" bung adapter, curved discharge spout.
Construction Legend: 304SS (Stainless Steel)
Do not use with Isopropyl Alcohol; we recommend using Model B623144 for Isopropyl Alcohol.
Included: 3 piece suction tube, 2" bung adapter, curved discharge spout.
Construction Legend: 304SS (Stainless Steel)
PRICE
$175.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 51-1/2 in |
| Width | 5 in |
| Height | 5 in |
| Weight | 6 lbs |
| Suction Tube Dimension | 41 in |
| Thread | 2 NPT (Male) in |
| Discharge Spout Diameter | 1 in |
| Diameter | 1-1/8 in |
Product Details
| Assembly Required | Yes |
| Power | Manual |
| Type | Rotary |
| Body Material | PTFE, Viton, Ryton, Polypropylene & 304SS |
| Stroke/Gpm/Revolution | GPM |
| Temperature Range | 40 to 140 °F |
| Style | Fits 15, 30 & 55 Gal. Drums |
| Material | Ryton |
| Wetted Material | PTFE, Viton, Ryton, Polypropylene & 304SS |
| Manufacturers Part Number | 3004 |
| Pump Type | Rotary |
| Dispensing Rate | 8 GPM |
| Product Type | Pump |
| Brand | Action Pump |