Made of chrome plated brass for long lasting durability. Designed for challenges of commercial kitchen settings. Valve body comes standard with a 2" outlet. Fits sink opening of 3-1/2". Available with reducer allowing for 1-1/2" or 2" outlet. Clearance is 2-5/8". Inlet connection is 1-1/2" - 2" NPT.
T&S Brass B-3950 Waste Valve w/ Twist Handle-Male
|
Questions & Answers (0)
Product Description
PRICE
$129.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 5-3/4 in |
| Drain Outlet | 1-1/2, 2 in |
| Inlet Connection | 1-1/2 -2 in |
Product Details
| Material | Chrome Plated Brass |
| Package Quantity | 1 |
| Color | Silver |
| Manufacturers Part Number | B-3950 |
| Handle Style | Twist Handle W/Plastic Grip |
| Gallons per Minute | 17 gal/min |
| Brand | T&S Brass |
Compliance & Certifications
| Certifications | NONE |