Model # :WB988486
MPN #: IWCRP2
Rotating Multidirectional Machine Dolly 4400 Lb. Cap.
Write a Review
|
Questions & Answers (0)
Product Description
Rotating Dolly Provides 360° Movement in Confined Areas!
Dolly offer the ability to maneuver closely positioned heavy machinery in a multidirectional 360° axis, allowing loads to be moved in and out of tight spaces with ease. Multiple dollies can be used simultaneously under the machines support points for additional flexibility. Polyurethane swivel rollers are supported by heavy duty trunnion bearings for superior longevity. Textured rubber center padding provides additional gripping force. Durable steel construction has a scratch-resistant powder coat finish, and each dolly includes a convenient push-pull handle.
Note: When combining multiple Machine Dollies on a single load, the Total Load Capacity is the combined Capacity of each Dolly.
Dolly offer the ability to maneuver closely positioned heavy machinery in a multidirectional 360° axis, allowing loads to be moved in and out of tight spaces with ease. Multiple dollies can be used simultaneously under the machines support points for additional flexibility. Polyurethane swivel rollers are supported by heavy duty trunnion bearings for superior longevity. Textured rubber center padding provides additional gripping force. Durable steel construction has a scratch-resistant powder coat finish, and each dolly includes a convenient push-pull handle.
Note: When combining multiple Machine Dollies on a single load, the Total Load Capacity is the combined Capacity of each Dolly.
PRICE
$395.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19-11/16 in |
| Width | 16-1/8 in |
| Height | 4-1/4 in |
| Weight Capacity | 4400 lbs |
| Weight | 55 lbs |
| Roller Diameter | 3-1/8 in |
Product Details
| Assembly Required | No |
| Type | Rotating Multi-Directional Machine Dolly |
| Color | Blue |
| Number of Rollers | 3 |
| Swivel | Yes ° |
| Material | Steel |
| Manufacturers Part Number | IWCRP2 |