Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




GKS Perfekt

Model # :WBB2382858

MPN #: 5-13642

GKS Perfekt® Container Dolly 5-13642 - 13,200 Lb. Capacity

Product Description
The 5-13642 Container Dolly 5-13642 is a 6 metric ton capacity skate that fits into two feet of an ISO container and enables safe movement of the container. GKS Container Dollies are comprised of two separate dollies: a leading steerable TL-c dolly for effortless navigation, and a F-c dolly that provides container dollies with the ability to transport up to 26,400 pounds. Our container dollies are equipped with locks that securely connect container dollies with intermodal, or ISO, containers for safe, efficient and secure transport.

PRICE
$3,079.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-13/16 in
Width89 in
Height7 in
Weight Capacity13200 lbs
Weight111 lbs
Roller Diameter3-5/16 in

Product Details

Assembly RequiredNo
TypeContainer Dolly
ColorRed
Number of Rollers8
SwivelYes °
MaterialSteel
Package Quantity1
Manufacturers Part Number5-13642
BrandGKS Perfekt

Warranty

Warranty5 Year