Wobbler Sign Holder, 4" - Pkg Qty 1000
|
Questions & Answers (0)
Product Description
Clip Strip wobblers are sure to suit your every need. Two-sided tape may do for the stockroom, but an elegant sign holder can add style to your store! With adhesive tape on both ends straight cut, Use on a variety of in-store fixtures or displays, Clear 10 mil PVC wobbles easily, Minimum order 1000, 4" L.
PRICE
$50.00 Sold in packages of 1000 / $0.05 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
Product Details
| Type | Sign Holder |
| Material | PVC |
| Package Quantity | 1000 |
| Description | Wobbler Sign Holder |
| Color | Clear |
| Manufacturers Part Number | 4040 |
| Accessory Type | Sign Holder |
| Brand | Clip Strip Corp. |