Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Benchmark Scientific

Model # :WBB3138036

MPN #: C1612

Benchmark Scientific MC-12™ High Speed Microcentrifuge w/ 12 place Rotor, 15000 rpm, 115V

Product Description
Benchmark's MC-12™ is the first and only compact microcentrifuge capable of achieving centrifugal speeds up to the critical threshold of 16,000 xg, often held as the standard for many molecular biology/DNA protocols. Its' brushless, maintenance free drive system makes it powerful, yet compact enough to allow each work station to be fully equipped with a personal centrifuge.

The MC-12™ defines a new class of microcentrifuge: compact, quick, powerful and affordable. All aspects of microcentrifuge performance were taken into consideration and no compromises were made. In addition to its unsurpassed speed, the MC-12™ also delivers shortened acceleration/deceleration times, whisper quiet operation and its computer-designed airflow pattern minimizes sample temperature increases during longer runs at high speeds.

All operating parameters are set using a single, conveniently located control knob and the large, bright LCD provides a clear indication of time and rpm or g-force. A separate momentary spin button permits instant spin downs, without setting or disturbing any preset parameters. The aircraft grade aluminum rotor accepts 1.5 to 2.0ml tubes directly, as well as 0.5ml and 0.2ml tubes with optional adapters. For applications requiring sub-ambient temperatures, the MC-12™ is cold room safe.

Features:
  • 12 tube capacity / Up to 16,100 xg
  • Less than 9 in. wide
  • Quick deceleration
  • Whisper quiet operation
PRICE
$1,699.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-5/8 in
Width8-11/16 in
Height5-7/8 in
Weight10.5 lbs

Product Details

Max Speed15000 rpm
TypeMini Centrifuge
ColorWhite
Hertz60 Hz
Motor TypeBrushless
Capacity12 x 1.5-2 Ml Tubes
Wattage100 W
Voltage110 V
Package Quantity1
Features12 Tube Capacity Up To 16,100 X G
Timer20 Sec. To 99 Min. / Cont.
BrandBenchmark Scientific

Warranty

Warranty2 yr