Iceberg Folding Chair - Charcoal - Pack of 4 - Rough 'N Ready Series
Write a Review
|
Questions & Answers (0)
Product Description
Comfortable, ergonomically contoured, extra-wide seat and back folding chairs. Offer comfort and support guests will appreciate at sporting and school events, parties, banquets and offices. Lightweight and durable, seat and back are constructed of blow-molded high-density polyethylene with a soft but firm feel. The gray powder coated, heavy gauge, oval steel tubing frame features sturdy cross bracing to ensure durability and years of use. Surfaces are easy to clean, dent and scratch resistant and can be used both indoors or out. Non-mar plastic feet protect flooring. Chairs nest for easy, compact storage. Made in the USA.
PRICE
$469.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18-3/4 in |
| Depth | 21-1/2 in |
| Height | 35-1/2 in |
| Weight Capacity | 350 lbs |
| Base | 4 Legged |
Product Details
| Frame Color Family | Black |
| Chair Brace | Double |
| Series | Rough 'N Ready |
| Casters | No |
| Number of Seats | 1 |
| Country of Origin | Made in USA |
| Upholstery Material | None |
| Seat Color Family | Charcoal |
| Description | Folding Chair |
| Package Quantity | 4 |
| Frame Material | Steel |
| Arm Type | Armless |
| Manufacturers Part Number | 64047 |
| Back Type | Mid Back |
| Seat Material | Plastic |
| Brand | Iceberg Enterprises |
Warranty
| Warranty | 15 yr |