Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB641595SS

Global Industrial™ Round Curved Open Top Trash Can, 32 Gallon, Satin Stainless Steel

Product Description
✓ Receptacle has a wide open top for ease of use.
✓ Includes a plastic liner.
✓ Sleek and modern design.

Quickly update any business environment with the Global Industrial™ Round Curved Open Top Trash Can. Its satin finish and unique shape help it seamlessly blend into a wide variety of commercial environments such as airports, shopping malls, or health clubs. The liner material is made of resilient and thick polypropylene to help endure high temperatures. 1 Year Limited Warranty. Measures: 33-7/16" H x 20" W x 20" L.

  • Shape: Round.
  • Weighs: 34 lbs.
  • Capacity: 32 gal.
  • PRICE
    $639.00

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 2 units
    639.00
    Buy 3 units - 5 units
    609.00Save $30.00 (5%)
    Buy 6+ units
    589.00Save $50.00 (8%)
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length20 in
    Width20 in
    Height33-7/16 in
    Weight34.1 lbs

    Product Details

    TypeDecorative Trash Can
    Liner MaterialPlastic
    ColorSilver
    Opening9" x 12-3/16"
    LidYes
    Capacity32 gal
    Lid TypeFlat Open Lid
    FinishSatin
    MaterialStainless Steel
    Manufacturers Part Number641595SS
    Indoor/OutdoorIndoor
    ShapeRound
    BrandGlobal Industrial

    Warranty

    Warranty1 yr