Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ambiate

Model # :WBB3166490

MPN #: AL10014C5

Ambiate Direttore Chandelier Light Fixture, 5 Medium E26 Base Sockets, 40W, 120V, Black/Gold

Product Description
The industrial design of the Direttore chandelier fixture features five brushed gold tone shades that can be positioned to point the light where you need it. The round canopy and adjustable down rod are finished in black. Ideal for use over round tables, entryways, large kitchen islands, and more. Suitable for commercial and residential installations. This all metal fixture has five medium base (E26) sockets. Use with Edison A19 filament or Edison LED bulbs (40 watts max, not included). Dimmable when used with dimmable bulbs and compatible dimmer. ETL Listed for safety and quality.

Industrial Light:
  • This one-of-a-kind five light chandelier is perfect for any modern design space. With angle adjustable arms and a black center stem, it is both elegant and adaptable
  • The fixture has a Gold finish with open work detail on the arms and matching canopy for an overall cohesive look.
Adjustable Design:
  • This chandelier features adjustable angle arms and detailed curves that are sure to make it a focal point in any room of your home
  • Finished in matte gold this fixture will add the perfect pop of personality to any space


PRICE
$325.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length57-1/4 in
Width33 in
Height33 in
Number of LED Bulbs5 lbs

Product Details

TypeChandelier Light Fixture
Lamp IncludedNo
ColorYellow
Mounting LocationCeiling
Wattage40 W
Voltage120 V
MaterialSteel
Package Quantity1
Manufacturers Part NumberAL10014C5
Base TypeE26
ShapeCylindrical
BrandAmbiate

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsETL Listed