Marlin Steel Round Mesh Basket 3-3/16"Dia. x 6-1/2"H - Stainless Steel - Price Each for Qty 1-4
Write a Review
|
Questions & Answers (0)
Product Description
Small stainless steel parts washing basket with latch on lid. 100% USA Made
PRICE
$345.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-3/16 in |
| Width | 3-3/16 in |
| Height | 6-1/2 in |
| Inside Length | 3-3/16 in |
| Inside Width | 3-3/16 in |
| Inside Height | 6-1/2 in |
| Weight | 0.9 lbs |
| Inside Diameter | 3-3/16 in |
| Thickness | 0.013 in |
| Diameter | 3-3/16 in |
Product Details
| Assembly Required | No |
| Type | Round Mesh Basket |
| Min Purchase Quantity | 1 |
| Color | Gray |
| Style | With Lid |
| Material | Stainless Steel Mesh |
| Construction Type | All-Welded |
| Package Quantity | 1 |
| Manufacturers Part Number | 00-00363231-31 |
| Stack and/or Nest | Stack |
| Brand | Marlin Steel |
Warranty
| Warranty | 1 yr |