Simplehuman® Stainless Steel Round Flat Open Decorative Trash Can, 30 Gallon, Silver
Write a Review
|
Questions & Answers (0)
Product Description
Sleek, refined, and built to perform both indoors and outdoors, the Simplehuman® 30 Gallon (115L) All-Steel Bullet Open Can pairs premium aesthetics with commercial-grade durability. Ideal for high-end hotels, galleries, patios, and high-traffic public spaces, this heavy-gauge stainless steel trash receptacle features a wide opening for effortless waste disposal. The open lid lifts off conveniently for fast liner changes while keeping liner overhang hidden. Dent-resistant, weather-ready, and ADA-compliant, it maintains a clean look under heavy use. Fits Code Y custom fit liners perfectly.
See price in cart
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 32-5/16 in |
| Diameter | 18-7/8 in |
Product Details
| Type | Decorative Trash Can |
| Color | Silver |
| Lid | Yes |
| Capacity | 30 gal |
| Lid Type | Flat Open Lid |
| Finish | Brushed |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | CW2400 |
| Indoor/Outdoor | Indoor |
| Shape | Round |
| Brand | Simplehuman |
Warranty
| Warranty | 10 yr |