Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bobrick

Model # :WBB489135

MPN #: B-3471

Bobrick® ClassicSeries™ Partition Flush Mount Seat/Tissue Dispenser

Product Description
The ClassicSeries™ Partition Mounted Seat Cover/Tissue Dispenser is ideal for use in busy restrooms in offices, schools, health care facilities, and more. Constructed of corrosion resistant, welded stainless steel with satin finish on all exposed surfaces. Mounts through partitions 1/2" to 2" thick, serving two compartments, used from both sides, serviced from one side. One side mounts flush against partition of barrier-free compartment to allow clearance for grab bar. Dispenses 1000 seat covers and four rolls of tissue, accommodating 5-1/4" diameter (1800 sheet) rolls, two each for each compartment. Tissue is on left side when facing unit. Features one-piece, seamless flanges, and door that is secured with full-length stainless steel hinges and tumbler lock. Includes theft-resistant spindles for added security. Dimensions: 15-1/2"W x 28-7/8"H.

PRICE
$619.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15-1/2 in
Depth4-1/4 in
Height29 in

Product Details

StyleCombo
Mounting LocationPartition
CapacityFour 5-1/4" Rolls & 1000 Seat Covers
MaterialStainless Steel
DescriptionFlush Against Partition Mount
ColorStainless
Manufacturers Part NumberB-3471
BrandBobrick