Exposed Water Closet Flushometer, for floor mounted or wall hung top spud bowls. Quiet, Exposed, Diaphragm Type, Chrome Plated Closet Flushometer for left or right handwith the following features:
Royal® Model 110 Water Saver Flushometer
|
Questions & Answers (0)
Product Description
Royal® Model 110 Water Saver (3.5 gpf/13.2 Lpf) Flushometer
Exposed Water Closet Flushometer, for floor mounted or wall hung top spud bowls. Quiet, Exposed, Diaphragm Type, Chrome Plated Closet Flushometer for left or right handwith the following features:
PERMEX™ Synthetic Rubber Diaphragm with Dual Filtered Fixed Bypass ADA Compliant Metal Oscillating Non-Hold-Open Handle with Triple Seal Handle Packing 1" I.P.S. Screwdriver Bak-Chek® Angle Stop Free Spinning Vandal Resistant Stop Cap Adjustable Tailpiece High Back Pressure Vacuum Breaker Flush Connection with One-piece Bottom Hex Coupling Nut Spud Coupling and Flange for 11/2" Top Spud Sweat Solder Adapter with Cover Tube & Cast Wall Flange with Set Screw High Copper, Low Zinc Brass Castings for Dezincification Resistance Non-Hold-Open Handle, Fixed Metering Bypass and No External Volume Adjustment to Ensure Water Conservation Flush Accuracy Controlled by CID™ Technology Diaphragm, Handle Packing, Stop Seat and Vacuum Breaker molded from PERMEX™ Rubber Compound for Chloramine Resistance
Exposed Water Closet Flushometer, for floor mounted or wall hung top spud bowls. Quiet, Exposed, Diaphragm Type, Chrome Plated Closet Flushometer for left or right handwith the following features:
PRICE
$205.95
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 7 lbs |
| Spud Size | 1-1/2 in |
| Tailpiece Size | 1-1/2 in |
Product Details
| Gallons per Flush | 3.5 gal/flush |
| Type | Toilet |
| Color | Silver |
| Series | Royal 110 |
| Liters per Flush | 13.2 |
| For Use With | Toilet |
| Style | Water Saver |
| Material | Semi-Red Brass, PERMEX, Plastic, Rubber., Stainless Steel |
| Flush Type | Manual |
| Manufacturers Part Number | 3010100 |
| Installation Type | Exposed |
| Spud Placement | Top |
| Brand | Sloan |
Warranty
| Warranty | 36 mo |
Compliance & Certifications
| ADA Compliant | Yes |