- High Back Pressure Vacuum Breaker Flush Connection with One-piece Bottom Hex Coupling Nut
- Sweat Solder Adapter with Cover Tube and Cast Set Screw Wall Flange
- 1" I.P.S. Screwdriver Bak-Chek Angle Stop
- Spud Coupling and Flange for 1-1/2" Top Spud
- Adjustable Tailpiece
- High Copper,Low Zinc Brass Castings for Dezincification Resistance
- Bumper on Angle Stop for open front seat without cover
- ADA Compliant Metal Oscillating Non-Hold-Open Handle with Triple Seal Handle Packing
- 100% of the energy used in manufacturing is offset with Renewable Energy Sources - Wind Energy
- Flush Accuracy Controlled by CID Technology
- Water Conserving 1.6gpf
- Non-Hold-Open Handle,Fixed Metering Bypass and No External Volume Adjustment to Ensure Water Conservation
- Diaphragm,Handle Packing,Stop Seat and Vacuum Breaker to be molded from PERMEX Rubber Compound for Chloramine Resistance
- Free Spinning Vandal Resistant Stop Cap
- PERMEX Synthetic Rubber Diaphragm with Dual Filtered Fixed Bypass
Sloan ROYAL 113-1.6 ES-S Electronic Flushometer Valve
Write a Review
|
Questions & Answers (0)
Product Description
Low Consumption (1.6 gpf) Exposed Water Closet Flushometer,for floor mounted or wall hung 1-1/2" top spud bowls.
PRICE
$819.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 10 lbs |
| Spud Size | 1-1/2 in |
| Tailpiece Size | 1-1/2 in |
Product Details
| Battery Type | Wired |
| Gallons per Flush | 1.6 gal/flush |
| Color | Silver |
| Series | Royal 113-1.6 ES-S |
| Liters per Flush | 6 |
| For Use With | Toilet |
| Finish | Chrome Plated, Semi Red Brass |
| Flush Type | Sensor |
| Manufacturers Part Number | 3450249 |
| Spud Placement | Top |
| Brand | Sloan |
Compliance & Certifications
| ADA Compliant | Yes |