Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sloan

Model # :WB236692

MPN #: 3325400

Sloan® G2 Optima Plus, Battery Powered Sensor Toilet Flushometer, RESS-C, 1.6/3.5GPF

Product Description
Sloan® G2 Optima Plus® RESS-C, Battery Powered Flushometer, 1.6 gpf/6.0 Lpf AND 3.5 gpf/13.2 Lpf

Battery Powered, Sensor Operated G2®Model Retrofit Conversion Kit for Exposed Closet Flushometers. Sloan G2 Optima Plus®Flushometers activate via multilobular sensor detection to provide the ultimate in sanitary protection and automatic operation. A battery powered infrared sensor sets the flushing mechanism after the user is detected and completes the flush when the user steps away. Touchless, sensor operation eliminates the need for user contact to help control the spread of infectious diseases. The G2 Optima Plus Flushometer is provided with an Override Button to allow a "courtesy flush" for individual user comfort. Sloan installed batteries speed installation and provide years of metered flushing to control the use of water and energy. Batteries can be changed without turning off the water. The RESS-C is furnished with two Flush Regulators. The product is shipped with the 1.6 gpf/6.0 Lpf Regulator installed. Change Regulator to convert to a 3.5 gpf/13.2 Lpf flush.

Quiet, Exposed, OPTIMA Plus®, Battery Powered, Sensor Operated Closet Flushometer Retrofit Conversion Kit for Sloan Royal®, Sloan® and Regal® flushometers with the following features:

  • PERMEX™ Synthetic Rubber Diaphragm with Dual Filtered Fixed Bypass
  • Flex Tube Diaphragm designed for improved life and reduced Maintenance
  • ADA Compliant OPTIMA Plus®Battery Powered Infrared Sensor for automatic "No Hands" operation
  • Infrared Sensor with Multiple-focused, Lobular Sensing Fields for high and low target detection
  • Latching Solenoid Operator
  • Engineered Metal Cover with replaceable Lens Window
  • User friendly three (3) second Flush Delay
  • Courtesy Flush™ Override Button
  • Four (4) Size AA Batteries factory installed
  • "Low Battery" Flashing LED
  • Infrared Sensor Range Adjustment Screw
  • Initial Set up Range Indicator Light (first 10 minutes)
  • Chrome Plated Metal Handle Cap
  • Installation Tools provided
  • Diaphragm to be molded from PERMEX™ Rubber Compound for Chloramine resistance
  • PRICE
    $519.00

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Spud Size1-1/2 in

    Product Details

    Battery TypeAA
    Gallons per Flush1.6/3.5 gal/flush
    TypeToilet
    Battery Life3 Years, 4000 Flushes/Month
    ColorSilver
    SeriesG2 Optima Plus RESS-C
    Liters per Flush6/13.2
    For Use WithToilet
    StyleRetrofit Kit
    Number of Batteries4
    MaterialBrass
    Operating Pressure15 - 100
    Flush TypeSensor
    Manufacturers Part Number3325400
    Vandal ResistantNo
    Spud PlacementTop
    BrandSloan

    Warranty

    Warranty36 mo

    Compliance & Certifications

    ADA CompliantYes