TOPS Royale Wirebound Business Notebooks, 1-Subject, Medium/College Rule, (96) 10.5x8 Sheets
Write a Review
|
Questions & Answers (0)
Product Description
TOPS Executive Notebook, Double Wirebound are quality double-wirebound books designed for durability and ease of use. Folds back or lays flat for easy writing. Contents Index Page and Useful Numbers for easy referencing. Labeling Box on each page to organize projects-by date, page number or project name. Perforated sheets. Personal info pages. Metallic accents. Perforated.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$33.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 in |
| Height | 10-1/2 in |
| Paper Weight | 20 lbs |
Product Details
| Sheets | 96 |
| Supply Type | Basic Supplies |
| Type | Wirebound Notebook |
| Color | Black |
| Binding Type | Wirebound |
| Sheet Perforation | Perforated |
| Paper Color Family | White |
| Paper Type | Notebook |
| Punched/Unpunched | Unpunched |
| Ruling | Legal |
| Pads | 1 |
| Description | Royale®' Business Hardcover Notebook |
| Package Quantity | 96 Sheets/Pad |
| Brand | Tops |