Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SpillTech

Model # :WBB2094048

MPN #: RSPKHZ-50

SpillTech RSPKHZ-50 HazMat 50-Gallon Kit Refill

Product Description
SpillTech RSPKHZ-50 HazMat 50-Gallon Kit Refill

Kit Includes: 126 Pieces
  • 100 – 15" x 19" Pads
  • 6 – 3" x 4' Socks
  • 4 – 18" x 18" Pillows
  • 2 – Pairs Nitrile Gloves
  • 3 – Yellow Disposal Bags & Ties
  • 1 – Pair Safety Goggles
  • 1 – Emergency Response Guidebook
  • 1 – 7" Epoxy Putty Stick
  • 1 – 6" Light Stick
  • 1 – Spill Kit Label
  • 6 – Tamper-Proof Labels
PRICE
$219.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
219.95
Buy 4 units - 6 units
209.95Save $10.00 (5%)
Buy 7+ units
199.95Save $20.00 (9%)
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width22 in
Height16-1/2 in
Weight30.6 lbs
Pillow Size18 x 18 in
Sock Size3 x 48 in
PerforationsYes
Container Size50 gal
Pad Size15 x 19 in

Product Details

WheelsNo
Shelf Life1 yr
Container MaterialCardboard
Pillows4
Drum Capacity50 gal
Manufacturers Part NumberRSPKHZ-50
BrandSpillTech
TypeChemical Refill Kit
ColorYellow
Socks6
Capacity/Absorption Gallons43.3 gal
Pads100
Fluids AbsorbedHazardous Materials
Package Quantity1
DescriptionHazMat Kit Refill
Container TypeBox
Number of Pads100
Number of Gloves2 Pairs

Warranty

Warranty1 yr